Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIMTECH HP CB X360 11 G3 EE

  • Mfr # 06H009

  • Zoro # G312672909


product price: $32.69
/ea

Key Features

Color
Transparent, Black
Features
Scuff Resistant, Bump Resistant, Scratch Resistant
Compatibility
HP - Chromebook x360 11 G3 EE
Finish
Smooth, Frosted
Material
Polycarbonate, Thermoplastic Polyurethane (TPU), Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06H009
Zoro #
G312672909
UPC #
81809002399
Country of Origin
China

Details

Color
Transparent, Black
Features
Scuff Resistant, Bump Resistant, Scratch Resistant
Compatibility
HP - Chromebook x360 11 G3 EE
Finish
Smooth, Frosted
Material
Polycarbonate, Thermoplastic Polyurethane (TPU), Fabric
Application
Chromebook, Stylus
Design
Textured
Brand Compatibility
HP
Item
Case
Series
SlimTech
Durability
Bump Resistant, Scratch Resistant, Scuff Resistant
Printed Design/Pattern/Texture
Textured

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.