
SLIMTECH HP G4 X360 11 EE INTE
Mfr # 06H015
Zoro # G512672884
product price: $37.55
/eaKey Features
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Features
Scratch Resistant, Bump Resistant, Scuff Resistant
Color
Transparent, Black
Compatibility
HP - Chromebook x360 11 G4 EE
Application
Chromebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06H015
Zoro #
G512672884
UPC #
81809002456
Country of Origin
China
Details
Material
Polycarbonate (PC), Thermoplastic Polyurethane (TPU)
Features
Scratch Resistant, Bump Resistant, Scuff Resistant
Color
Transparent, Black
Compatibility
HP - Chromebook x360 11 G4 EE
Application
Chromebook
Finish
Frosted, Smooth
Design
Textured Grip
Item
Case
Brand Compatibility
HP
Printed Design/Pattern/Texture
Textured Grip
Series
SlimTech
Durability
Scuff Resistant, Scratch Resistant, Bump Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.