Zoro Homepage

SLIMTECH LENOVO 100E/300E/500E

  • Mfr # 06L011

  • Zoro # G912093388


product price: $32.35
/ea

Key Features

Width
11.9 in
Height
8.3 in
Accessibility
Clamshell
Durability
Scratch Resistant, Bump Resistant, Scuff Resistant, Drop Resistant
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06L011
Zoro #
G912093388
UPC #
-
Country of Origin
China

Dimensions

Width
11.9 in
Height
8.3 in
Depth
1.3 in

Details

Item
Carrying Case
Accessibility
Clamshell
Durability
Scratch Resistant, Bump Resistant, Scuff Resistant, Drop Resistant
Compatibility
? Lenovo ChromeBook 100e Gen4 100w Gen4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.