Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIMTECH LENOVO 300E CHROMEBK

  • Mfr # 06L012

  • Zoro # G012093202


product price: $32.35
/ea

Key Features

Width
11.9 in
Height
8.2 in
Color
Transparent
Rugged
Yes
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06L012
Zoro #
G012093202
UPC #
-
Country of Origin
China

Dimensions

Width
11.9 in
Height
8.2 in
Depth
1.3 in
Withstand Drop Height
Upto 24 in

Details

Item
Case
Color
Transparent
Rugged
Yes
Printed Design/Pattern/Texture
Textured Grip
Durability
Scuff Resistant, Drop Resistant, Shock Absorbing, Scratch Resistant, Bump Resistant
Compatibility
Lenovo - 300e Yoga Gen 4, 300w Yoga Gen 4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.