Zoro Homepage

SLIMTECH LENOVO YOGA 11E G5 2I

  • Mfr # 06L000

  • Zoro # G712093052


product price: $28.99
/ea

Key Features

Width
12.4 in
Height
8.7 in
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Printed Design/Pattern/Texture
Textured
Compatibility
Lenovo - Yoga 11e Chromebook 5th Gen (2-in-1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06L000
Zoro #
G712093052
UPC #
-
Country of Origin
China

Dimensions

Width
12.4 in
Height
8.7 in
Depth
1.3 in

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Printed Design/Pattern/Texture
Textured
Compatibility
Lenovo - Yoga 11e Chromebook 5th Gen (2-in-1)
Durability
Scuff Resistant, Bump Resistant, Scratch Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.