Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLMTECH HP CHRMBK 11 G

  • Mfr # 06H008

  • Zoro # G712092895


product price: $35.79
/ea

Key Features

Material
Rubber, Thermoplastic Polyurethane (TPU), Polycarbonate
Durability
Bump Resistant, Scratch Resistant, Scuff Resistant, Drop Resistant
Finishing
Smooth, Frosted
Rugged
Yes
Withstand Drop Height
Upto 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06H008
Zoro #
G712092895
UPC #
-
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 24"

Details

Item
Case
Material
Rubber, Thermoplastic Polyurethane (TPU), Polycarbonate
Durability
Bump Resistant, Scratch Resistant, Scuff Resistant, Drop Resistant
Finishing
Smooth, Frosted
Rugged
Yes
Printed Design/Pattern/Texture
Textured Grip
Compatibility
HP - Chromebook 11 G8 EE, Chromebook 11A G8 EE, Chromebook 11 G9 EE, Chromebook 11MK G9 EE
Color
Transparent, Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.