Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carburetor Cleaner, 14 oz. Sz, Aerosol Can

  • Mfr # 800002231

  • Zoro # G6578168


product price: $6.83
/ea

Key Features

Specific Gravity
0.80
Color
Clear
Flash Point
-4 Degrees F
Cleaner Container Type
Aerosol Can
Automotive Degreaser Item
Carburetor Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800002231
Zoro #
G6578168
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
14 oz
Degreaser Container Size
14 oz.
Container Size
14 oz

Details

Specific Gravity
0.80
Color
Clear
Flash Point
-4 Degrees F
Cleaner Container Type
Aerosol Can
Automotive Degreaser Item
Carburetor Cleaner
Boiling Point
133 Degrees F
Automotive Cleaner Item
Carburetor Cleaner
Dilution Ratio
Ready to Use
Degreaser Container Type
Aerosol Can
Features
50-State VOC Compliant
Net Weight
14 oz
Chlorinated/Non Chlorinated
Non-Chlorinated
Flammable/Non Flammable
Flammable
Item
Carburetor Cleaner,14 oz. Sz,Aerosol Can
Container Type
Aerosol Spray Can
Recommended Dilution
Ready to Use
Flammability
Flammable
VOC Content Weight Percentage
9.8 %
VOC Content Weight
10 g/L
Series
Carb & Choke Cleaner
Product Form
Liquid
Fragrance
Alcohol
Cleaner Type
Carburetor Cleaner
Base Type
Solvent

Description

Carburetor Cleaner,14 oz. Sz,Aerosol Can, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Liquid, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight 10 g/L, VOC Content Weight Percentage 9.8 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Carburetor Cleaner, Color Clear, Features 50-State VOC Compliant, Flash Point -4 Degrees F, Fragrance Alcohol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.