Carburetor Cleaner, Aerosol Can, 16 oz, Solvent, Liquid

  • Mfr # 800002230

  • Zoro # G6550229


product price:  $9.59
/ea

Key Features

Degreaser Container Type
Aerosol Can
Automotive Degreaser Item
Carburetor Cleaner
Degreaser Container Size
16 oz.
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800002230
Zoro #
G6550229
UPC #
-
Country of Origin
United States

Dimensions

Degreaser Container Size
16 oz.
Cleaner Container Size
16 oz
Container Size
16 oz

Details

Degreaser Container Type
Aerosol Can
Automotive Degreaser Item
Carburetor Cleaner
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Automotive Cleaner Item
Carburetor Cleaner
Flash Point
-4 Degrees F
Boiling Point
133 Degrees F
Features
50-State VOC Compliant
Net Weight
16 oz
Chlorinated/Non Chlorinated
Non-Chlorinated
Color
Clear
Specific Gravity
0.80
Dilution Ratio
Ready to Use
Container Type
Aerosol Spray Can
Item
Carburetor Cleaner,16 oz. Sz,Aerosol Can
Product Form
Liquid
Recommended Dilution
Ready to Use
Cleaner Type
Carburetor Cleaner
VOC Content Weight Percentage
9.8 %
VOC Content Weight
10 g/L
Flammability
Flammable
Series
Carb & Choke Cleaner
Base Type
Solvent
Fragrance
Alcohol

Description

Carburetor Cleaner,16 oz. Sz,Aerosol Can, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 16 oz, Product Form Liquid, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight 10 g/L, VOC Content Weight Percentage 9.8 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Carburetor Cleaner, Color Clear, Features 50-State VOC Compliant, Flash Point -4 Degrees F, Fragrance Alcohol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.