Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gunk 11 oz Electric Motor Cleaner Aerosol Can, Clear, Aerosol NM11

11 oz Electric Motor Cleaner Aerosol Can, Clear, Aerosol (Discontinued)

  • Mfr # NM11
  • Zoro # G6167305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM11
Zoro #
G6167305
UPC #
078698219561
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Electric Motor Cleaner
Container Type
Aerosol Can
Color
Clear
Type
Aerosol
For Use With
Electric Motor Contacts
Green Environmental Attribute
Does Not Contain Methylene Chloride
Removes
Grease, Oil
Appearance
Liquid
VOC Content
0

Description

Electric Motor Cleaner, Container Type Aerosol Can, Container Size 11 oz, Color Clear, Removes Grease, Oil

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.