Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gunk Battery Cleaner, 5.00 oz. BTC6

Battery Cleaner, 5.00 oz. (Discontinued)

  • Mfr # BTC6
  • Zoro # G7736651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTC6
Zoro #
G7736651
UPC #
078698219578
Country of Origin
Unknown

Dimensions

Cleaner Container Size
5 oz

Details

Net Weight
5.00 oz
Color
Amber
Specific Gravity
1.04
Flash Point
220 Degrees F
Chlorinated/Non Chlorinated
Non Chlorinated
Boiling Point
200 Degrees F

Description

Net Weight 5.00 oz, Boiling Point 200 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Fleet/Vehicle, Color Amber, Flash Point 220 Degrees F, Specific Gravity 1.04

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.