Zoro Homepage

Battery Terminal Cleaner, 5 oz.Aerosol

  • Mfr # BTC6

  • Zoro # G115705743


product price: $4.19
/ea

Key Features

Color
Light Foamy
Chlorinated/Non Chlorinated
Non Chlorinated
Net Weight
5.00 oz
Container Type
Aerosol Can
Specific Gravity
1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTC6
Zoro #
G115705743
UPC #
078698219578
Country of Origin
Unknown

Details

Color
Light Foamy
Chlorinated/Non Chlorinated
Non Chlorinated
Net Weight
5.00 oz
Container Type
Aerosol Can
Specific Gravity
1.00
Boiling Point
212 Degrees F

Description

Battery Terminal Cleaner, Container Type Aerosol Can, Net Weight 5.00 oz, Boiling Point 212 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Color Light Foamy, Specific Gravity 1.00

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.