Zoro Homepage

Brake Cleaner and Degreaser, 14.00 oz.

  • Mfr # M705

  • Zoro # G9663159


product price: $6.99
/ea

Key Features

Features
Dries Quickly, Powerful Solvent, Quickly Dissolves and Flushes Brake Dust, Brake Fluid, Grease and Oil Contaminants
Chlorinated/Non Chlorinated
Non-Chlorinated
Recommended Dilution
Ready to Use
Container Size
14 oz
Flash Point
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M705
Zoro #
G9663159
UPC #
078698122533
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Features
Dries Quickly, Powerful Solvent, Quickly Dissolves and Flushes Brake Dust, Brake Fluid, Grease and Oil Contaminants
Chlorinated/Non Chlorinated
Non-Chlorinated
Recommended Dilution
Ready to Use
Flash Point
-4 Degrees F
Removes
Grease, Oil
Fragrance
Hydrocarbon
Specific Gravity
0.73
Container Type
Aerosol Spray Can
Boiling Point
-109.3 Degrees F
Freezing Point
-144.04 Degrees F
Net Weight
14 oz
Item
Brake Cleaner and Degreaser,14.00 oz.
Color
Clear
VOC Content Weight Percentage
71 %
VOC Content Weight
482 g/L
Cleaner Type
Brake Parts Cleaner
Series
Gunk
Flammability
Flammable
Product Form
Aerosol
Butyl-Free
Butyl-Free
Base Type
Solvent

Description

Brake Cleaner and Degreaser,14.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point -109.3 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight 482 g/L, VOC Content Weight Percentage 71 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.