Zoro Homepage

Brake Cleaner and Degreaser, 14.00 oz.

  • Mfr # M715

  • Zoro # G9072215


product price: $6.85
/ea

Key Features

Net Weight
14 oz
Boiling Point
-109.3 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Container Size
14 oz
Container Type
Aerosol Spray Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M715
Zoro #
G9072215
UPC #
078698130774
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Net Weight
14 oz
Boiling Point
-109.3 Degrees F
Item
Brake Cleaner and Degreaser,14.00 oz.
Chlorinated/Non Chlorinated
Non-Chlorinated
Container Type
Aerosol Spray Can
Cleaner Type
Brake Parts Cleaner
Freezing Point
-138.5 Degrees F
VOC Content Weight
319 g/L
Series
Gunk
Product Form
Aerosol
VOC Content Weight Percentage
44 %
Flash Point
-4 Degrees F
Base Type
Solvent
Color
Clear
Butyl-Free
Butyl-Free
Flammability
Flammable
Specific Gravity
0.78

Description

Brake Cleaner and Degreaser,14.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point -109.3 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight 319 g/L, VOC Content Weight Percentage 44 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DE, MD, MI, NH, OH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.