This item is Discontinued.

Gunk 96 fl. oz. Carburetor and Parts Cleaner Pail CC3K

96 fl. oz. Carburetor and Parts Cleaner Pail (Discontinued)

  • Mfr # CC3K
  • Zoro # G1981761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC3K
Zoro #
G1981761
UPC #
078698330310
Country of Origin
Unknown

Dimensions

Cleaner Container Size
96 oz
Size
96 fl. oz.

Details

Flash Point
Less Than -17 Degrees C (+1.4 Degrees F)
Cleaner Container Type
Pail
Color
Water White
Features
Water-Based
Flammable/Non Flammable
Flammable
Net Weight
96.00 oz
Chlorinated/Non Chlorinated
Non Chlorinated
Boiling Point (F)
133 Degrees F
Boiling Point
133 Degrees F
Automotive Cleaner Item
Carburetor Cleaner
Specific Gravity
0.75 to 0.77
Application
Removes Soil and Grime, Paint and Varnish
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content
Less Than 45%
Sub-Category
Carburetor and Fuel System Cleaners
Container Type
Pail
Item
Carburetor and Parts Cleaner

Description

Carburetor and Parts Cleaner, Container Type Pail, Net Weight 96.00 oz, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Color Water White, Features Water-Based, Flash Point Less Than -17 Degrees C (+1.4 Degrees F), Specific Gravity 0.75 to 0.77

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.