Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GGC3
Zoro #
G1222934
UPC #
-
Country of Origin
Unknown
Dimensions
Size
1 gal.
Cleaner Container Size
1 gal
Details
Cleaner Chemical Product Grouping
All Purpose Cleaners
Color
Green
Cleaner Container Type
Bottle
Fragrance
Citrus
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Sub-Category
Cleaners and Degreasers
Primary Chemical
None
Container Type
Bottle
Item
All Purpose Cleaner
pH Value
11 to 13
Biodegradable
Yes
Product Series
No Series
Properties
Biodegradable
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
Item - All Purpose Cleaners
All Purpose Cleaner
Description
All Purpose Cleaner, All Purpose Cleaners, Surfaces for Use On Hard Nonporous Surfaces, Bottle, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards -, Biodegradable Yes, Color Green, NSF Rating Not Rated, pH Value 11 to 13, Product Series No Series, Properties Biodegradable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.