Cleaning Wipes, Citrus, 30 ct. Size
Mfr # EDW30
Zoro # G9661016
product price: $7.49
/eaKey Features
Material
Cloth
Color
Blue/White
Sheet Size
12 in x 8 in
Container Type
Canister
Fragrance
Citrus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDW30
Zoro #
G9661016
UPC #
078698221403
Country of Origin
United States
Dimensions
Sheet Size
12 in x 8 in
Sheet Width
8 in
Container Size
30 ct
Sheet Length
12 in
Details
Item
Degreaser Wipes
Material
Cloth
Color
Blue/White
Container Type
Canister
Fragrance
Citrus
Application
Degreasing
Standards
OSHA
Cleaner Form
Wipes
Formula
Butyl 3-hydroxybutyrate
Wipes Application
Degreasing
Cleaner Chemical Product Grouping
Degreasing Wipes
Wet Contact Time
No Efficacy
Packaging Type
Canister
Primary Chemical
None
NSF Rating
Not Rated
Description
Degreasing Wipes, Degreaser Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 30 ct, Container Type Canister, Sheet Size 12 in x 8 in, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Degreasing, Color Blue/White, Formula Butyl 3-hydroxybutyrate, Material Cloth, NSF Rating Not Rated, Sheet Length 12 in, Sheet Width 8 in, Standards OSHA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.