This item is Discontinued.

Gunk 32 oz. General Purpose Degreaser Spray Bottle, Clear/White GB16-32

32 oz. General Purpose Degreaser Spray Bottle, Clear/White (Discontinued)

  • Mfr # GB16-32
  • Zoro # G4134453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB16-32
Zoro #
G4134453
UPC #
078698218441
Country of Origin
Unknown

Dimensions

Container Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.

Details

Item
General Purpose Degreaser
Container Type
Spray Bottle
Color
Clear/White
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Degreaser Solvent Type
Natural Solvent
Degreaser NSF Rating
Not Rated
VOC Content
1.1
Recommended Dilution
Ready to Use
Fragrance
Unscented
Includes Chemical
None
Item - All Purpose Cleaners
All Purpose Cleaner and Degreaser
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Degreaser Item
Degreaser
Degreaser Application
Fleet/Vehicle
Degreaser Container Type
Spray Bottle
Cleaner Container Type
Spray Bottle
Cleaner Chemical Product Grouping
All Purpose Cleaners
Primary Chemical
None
Contains
Alcohols, Soda, Sodium Carbonate, Sodium Chloride, Tetrasodium Ethylenediaminetetraacetate

Description

General Purpose Degreaser, All Purpose Cleaners, Spray Bottle, 32 oz., Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Clear/White, VOC Content 1.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.