Gunk Electronic Contact Cleaner, 11.00 oz., 11 oz Aerosol Spray Can, Ready to Use (Discontinued)
- Mfr # PD11CC
- Zoro # G9663414
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD11CC
Zoro #
G9663414
UPC #
078698101910
Country of Origin
United States
Dimensions
Cleaner Container Size
11 oz
Degreaser Container Size
11 oz.
Container Size
11 oz
Description
Electronic Contact Cleaner,11.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 11 oz, Net Weight 11 oz, Product Form Aerosol, Boiling Point -12.46 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight 500 g/L, VOC Content Weight Percentage 74 Percent, Cleaner Application Electrical, Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Cleaner Type Contact Cleaner, Color Clear
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.