This item is Discontinued.

Gunk Electronic Contact Cleaner, 6.00 oz., 6 oz Ready to Use NM6

Electronic Contact Cleaner, 6.00 oz., 6 oz Ready to Use (Discontinued)

  • Mfr # NM6
  • Zoro # G9663439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM6
Zoro #
G9663439
UPC #
078698219554
Country of Origin
United States

Dimensions

Cleaner Container Size
6 oz
Container Size
6 oz

Details

Automotive Cleaner Item
Electronic Contact Cleaner
Color
Clear
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Chlorinated/Non Chlorinated
Non Chlorinated
Recommended Dilution
Ready to Use
Net Weight
6 oz
Specific Gravity
0.7
Flash Point
0 Degrees F
Dilution Ratio
Ready to Use
Freezing Point
-178.6 Degrees F
Automotive Degreaser Item
Electronic Contact Cleaner
Boiling Point
-12.5 Degrees F
Item
Electronic Contact Cleaner,6.00 oz.
Degreaser Container Type
Aerosol Can

Description

Electronic Contact Cleaner,6.00 oz., Container Size 6 oz, Net Weight 6 oz, Boiling Point -12.5 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Electrical, Equipment and Machinery, Facility Maintenance, Fleet/Vehicle, Color Clear, Flash Point 0 Degrees F, Freezing Point -178.6 Degrees F, Recommended Dilution Ready to Use, Specific Gravity 0.7

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.