Engine Cleaner and Degreaser, Aerosol Spray Can, 15 oz, Solvent, lammable
Mfr # CEB1
Zoro # G7736609
product price:Â $9.15
/eaKey Features
Net Weight
15 oz
Cleaner Container Size
15 oz
Chlorinated/Non Chlorinated
Non-Chlorinated
Flash Point
172 Degrees F
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEB1
Zoro #
G7736609
UPC #
078698117683
Country of Origin
United States
Dimensions
Cleaner Container Size
15 oz
Container Size
15 oz
Details
Net Weight
15 oz
Item
Engine Cleaner and Degreaser,15.00 oz.
Chlorinated/Non Chlorinated
Non-Chlorinated
Flash Point
172 Degrees F
Butyl-Free
Butyl-Free
Removes
Dirt, Oil
Boiling Point
392 Degrees F
Flammability
Flammable
Product Form
Aerosol
Features
2-In-1 Engine Cleaner and Detailer, Citrus Scent, Leaves a Satin-Like Finish, Makes Future Clean UPS Easier
Recommended Dilution
Ready to Use
Base Type
Solvent
Color
Orange, Yellow
Specific Gravity
0.89
Fragrance
Mild
VOC Content Weight
64.7 g/L
VOC Content Weight Percentage
7.4 %
Container Type
Aerosol Spray Can
Cleaner Type
Engine Cleaner and Degreaser
Series
Gunk
Description
Engine Cleaner and Degreaser,15.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 15 oz, Net Weight 15 oz, Product Form Aerosol, Boiling Point 392 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight 64.7 g/L, VOC Content Weight Percentage 7.4 Percent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.