Foamy Engine Cleaner, 17 oz Aerosol Can, Ready To Use, Solvent Based

  • Mfr # FEB1

  • Zoro # G9663308


product price:  $7.85
/ea

Key Features

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
Cream
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Non Flammable
Cleaner Container Size
17 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FEB1
Zoro #
G9663308
UPC #
078698652016
Country of Origin
United States

Dimensions

Cleaner Container Size
17 oz
Container Size
17 oz

Details

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
Cream
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Non Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
17 oz
Boiling Point
212 Degrees F
Dilution Ratio
Ready to Use
Automotive Degreaser Item
Engine Cleaner and Degreaser
Item
Engine Cleaner and Degreaser,17.00 oz.
Degreaser Container Type
Aerosol Can
Container Type
Aerosol Spray Can
Flash Point
201 Degrees F
Specific Gravity
0.85
pH
9.0 to 10.0
Maximum pH Level
10
Flammability
Nonflammable
VOC Content Weight
165.6 g/L
VOC Content Weight Percentage
17.4 %
Butyl-Free
Contains Butyl
Series
Gunk
Minimum pH Level
9
Cleaner Type
Engine Cleaner and Degreaser
Product Form
Aerosol
Base Type
Solvent
Nonflammable
Yes
Base Formula
Solvent Based
Butyl Free
No

Description

Engine Cleaner and Degreaser,17.00 oz., Base Type Solvent, Container Type Aerosol Spray Can, Container Size 17 oz, Net Weight 17 oz, Product Form Aerosol, Boiling Point 212 Degrees F, Butyl-Free Contains Butyl, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards Not Applicable, VOC Content Weight 165.6 g/L, VOC Content Weight Percentage 17.4 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Engine Cleaner and Degreaser, Color Cream

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, MI, NH, OH, RI, UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.