Multi-Surface Engine Cleaner & Degreaser Cleaner/Degreaser, 1 qt Spray Bottle, Ready to Use

  • Mfr # EBT32

  • Zoro # G9663317


product price:  $7.49
/ea

Key Features

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
Yellow
Cleaner Container Type
Spray Bottle
Flammable/Non Flammable
Non Flammable
Cleaner Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBT32
Zoro #
G9663317
UPC #
078698219608
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
1 qt

Details

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
Yellow
Cleaner Container Type
Spray Bottle
Flammable/Non Flammable
Non Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Fragrance
Citrus
Net Weight
32 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Freezing Point
32 Degrees F
Specific Gravity
1.01
Boiling Point
446 Degrees F
Features
Convenient Trigger Spray Bottle, Removes Oil, Grease and Road Grime from Your Engine, Rinses Clean with Water, Safe to use on All Metals, Rubber and Plastics Under the Hood, Zero VOC Formula
Item
Engine Cleaner and Degreaser,32.00 oz.
Degreaser Container Type
Spray Bottle
Container Type
Spray Bottle
Dilution Ratio
Ready to Use
Removes
Grease, Oil
pH
8.3
Automotive Degreaser Item
Engine Cleaner and Degreaser
Minimum pH Level
7.5
Maximum pH Level
8.5
VOC Content Weight
2 g/L
Butyl-Free
Butyl-Free
Plastic Safe
Yes
Biodegradable
Biodegradable
VOC Content Weight Percentage
0.2 %
Base Type
Water
Flammability
Nonflammable
Cleaner Type
Engine Cleaner and Degreaser
Series
Gunk
Product Form
Liquid
Nonflammable
Yes
Butyl Free
Yes
Base Formula
Water Based

Description

Engine Cleaner and Degreaser,32.00 oz., Base Type Water, Container Type Spray Bottle, Container Size 1 qt, Net Weight 32 oz, Product Form Liquid, Boiling Point 446 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards Not Applicable, VOC Content Weight 2 g/L, VOC Content Weight Percentage 0.2 Percent, Biodegradable Biodegradable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.