Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M406
Zoro #
G6115681
UPC #
078698130415
Country of Origin
United States
Dimensions
Size
6 oz
Size/Net Weight
6 oz
Details
Item
Ignition Sealer
Container Type
Aerosol Can
Color
Clear
Specific Gravity
0.91
Flash Point (F)
-10 Degrees
Application
Aerosol forms an insulating film on spark plugs, Sealer-Aerosol forms an insulating film on spark plugs, wires, distributor heads, ignition and generator connections, and other components to help waterproof motors and protect against drown-outs.
Type
Aerosol
Boiling Point (F)
82 Degrees
For Use With
Home, Auto, Shop, Boat, Industry
Appearance
Liquid
VOC Content
0
Green Environmental Attribute
Does Not Contain Methylene Chloride
Description
Ignition Sealer, Container Type Aerosol Can, Color Clear, Specific Gravity 0.91
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.