This item is Discontinued.

Gunk 6 oz Mass Air Flow Sensor Cleaner Aerosol Can, Clear, Aerosol MAS6

6 oz Mass Air Flow Sensor Cleaner Aerosol Can, Clear, Aerosol (Discontinued)

  • Mfr # MAS6
  • Zoro # G6085581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAS6
Zoro #
G6085581
UPC #
078698219592
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Mass Air Flow Sensor Cleaner
Container Type
Aerosol Can
Color
Clear
Type
Aerosol
Appearance
Clear liquid
For Use With
Mass Air Flow Sensors
VOC Content
< 74 % w/w
Green Environmental Attribute
Does Not Contain Methylene Chloride

Description

Mass Air Flow Sensor Cleaner, Container Type Aerosol Can, Container Size 6 oz, Color Clear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.