Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gunk Parts Washer Cleaning Solution, 5 gal. HS5K

Parts Washer Cleaning Solution, 5 gal. (Discontinued)

  • Mfr # HS5K
  • Zoro # G3882670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS5K
Zoro #
G3882670
UPC #
078698819501
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Parts Washer Cleaner
For Use With
Solvent Parts Washers
Temp. Range (F)
-10 Degrees to 110 Degrees
Flash Point (F)
160 Degrees
Color
Clear
Type
Petroleum Based
Standards
CERCLA Hazardous Substance List (40 CFR 302.4), Clean Air Act (CAA) Section 112 Hazardous Air Pollutants (HAPs) List, Clean Air Act (CAA) Section 112(r) Accidental Release Prevention (40 CFR 68.130), OSHA Specifically Regulated Substances (29 CFR 1910.1001-1052), Other Federal Regulations, SARA 302 Extremely Hazardous Substance, SARA 304 Emergency Release Notification, SARA 313 (TRI Reporting), Superfund Amendments and Reauthorization Act of 1986 (SARA), TSCA Section 12(b) Export Notification (40 CFR 707, Subpt. D), US State Regulations
Removes
Dirt, Grease, Grime, Oil
For Washer Type
Solvent Parts Washers
Cleaner Type
Cleaner
For Use on Material Group
Metals
Product Form
Liquid
Fragrance
Hydrocarbon
Minimum Operating Temperature
-10 Degrees F
Temp Range
-10 Degrees F to 110 Degrees F
VOC Content Weight Percentage
21 %
Container Type
Can
Base Type
Solvent
Chemical Type
1,3-Diethyl, Alcohols, Benzene, Butoxyethanol, C9-11, C9-15 Heavy Aromatic Hydrocarbons, Diethylbenzene, Ethoxylated, Isoparaffinic Petroleum Distillate, Naphthalene, Tert-Butylbenzene
Flash Point
160 Degrees F
Maximum Operating Temperature
110 Degrees F
Series
GUNK Hydro Seal II
For Material Type
Metals
Maximum Operating Temperature
110 Degrees F

Description

Parts Washer Cleaner, Base Type Solvent, Removes Dirt, Grease, Grime, Oil, For Material Type Metals, Flash Point 160 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature -10 Degrees F, Container Type Can

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.