Zoro Homepage
This item is Discontinued.
Gunk 6 oz Wire Dryer Aerosol Can, Light Yellow, Aerosol M1306

6 oz Wire Dryer Aerosol Can, Light Yellow, Aerosol (Discontinued)

  • Mfr # M1306
  • Zoro # G6188576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1306
Zoro #
G6188576
UPC #
078698131313
Country of Origin
United States

Dimensions

Container Size
6 oz

Details

Item
Wire Dryer
Container Type
Aerosol Can
Color
Light Yellow
Type
Aerosol
For Use With
Ignition Systems
VOC Content
44
Green Environmental Attribute
Does Not Contain Methylene Chloride
Appearance
Liquid

Description

Wire Dryer, Container Type Aerosol Can, Container Size 6 oz, Color Light Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.