ANSI Cut A6 Goatskin Leather Impact Glove, Size XL, PR
Mfr # GUS100/XL
Zoro # G415547074
product price: $17.99
/prKey Features
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GUS100/XL
Zoro #
G415547074
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Details
Item
Impact Gloves
Color
Green
Description
- The high-visibility green TPR (Thermoplastic Rubber) at the backhand, finger, and fingertip areas of the GUS Pro gloves helps absorb impact, providing superior protection in high-impact work environments.
- These gloves are made with premium grain goatskin and lined with ANSI Cut 6 resistant material, ensuring durability and excellent cut resistance. They are designed to withstand tough conditions and protect against cuts and abrasions.
- The keystone thumb design and shirred elastic back of the gloves ensure a comfortable and secure fit allows for greater flexibility and natural movement, while the shirred elastic back provides a snug fit, keeping the gloves in place during use.
- Imact Level 2 TPR Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.