Shop GUSTBUSTER
Create Account
37148BL Classic Auto OpenUmbrella; Black - 48 in.
Mfr # 37148BL
Zoro # G803880257
product price:Â $78.79
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37148BL
- Zoro #
- G803880257
- UPC #
- -
- Country of Origin
- China
Description
The Classic is lighter than traditional umbrellas, yet far stronger. It features all of the GustBuster patented designs and construction technology while presenting a unique style. Uncommon strength and style: that's the Classic.
Features- 48" Canopy Measuring 41" from Tip to Tip When Open
- Automatic Open
- Natural, Classic Curved, & Hardwood J-Handle
- Double-Reinforced Lightweight Fiberglass
- Comes with Attractive Fitted Sheath
- Double-Reinforced Lightweight Fiberglass Ribs Eliminate Crimping or Snapping
- High-Impact End-Cap Helps Protects & Preserves Beauty
- Lightning-Resistant Shaft
- Able to withstand winds at least 55 mph without flipping
- Color: Black
- Size: 48 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.