GVision C32MD-AU-400G 32" Class Full HD LED Monitor - 16:9 - Black

  • Mfr # C32MD-AU-400G

  • Zoro # G515658809


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
28.3"
Speakers
Yes
Backlight Technology
LED
Height
16.2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C32MD-AU-400G
Zoro #
G515658809
UPC #
801706007535
Country of Origin
China

Dimensions

Width
28.3"
Height
16.2"
Viewable Screen Size
32"
Depth
1.8"
Screen Size Class
32"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Backlight Technology
LED
Native Contrast Ratio
1,000:1
Number of Speakers
2
DisplayPort
Yes
Aspect Ratio
16:9
Product Type
LED Monitor
HDMI Inputs
1
Response Time
5 ms
HDMI
Yes
Brightness
300 Nit
Number of DisplayPorts
1
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Frequency
60 Hz, 50 Hz
Mount Type
Desk Mountable
Features
On-screen Display (OSD), Remote Control, Multi Language Display, 3D Comb Filter, i-touch Auto Adjustment
Total Number of HDMI Ports
1
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Color
Black
Operation Hours
24-Hours/7 Days
Number of VGA Ports
1
Number of Screens
1
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
VESA Mount Standard
400 x 200
Audio Line In
Yes
Color Supported
16.7 Million Colors

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.