GVision C43MD-AU-400G 43" Class Full HD LCD Monitor - 16:9

  • Mfr # C43MD-AU-400G

  • Zoro # G715658883


product price:  $829.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Product Type
LCD Monitor
Screen Mode
Full HD
Native Contrast Ratio
1,000:1
VESA Mount Standard
400 x 400
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C43MD-AU-400G
Zoro #
G715658883
UPC #
801706010078
Country of Origin
China

Dimensions

Screen Size Class
43"
Viewable Screen Size
43"

Details

Max. Resolution
1920 x 1080
Product Type
LCD Monitor
Screen Mode
Full HD
Native Contrast Ratio
1,000:1
VESA Mount Standard
400 x 400
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Brightness
300 Nit
Number of Screens
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.