Air Purifying Respirator, Plastic
Mfr # 03-610
Zoro # G003533250
product price: $776.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO9001
Includes
Fan Housing
Color
Green
Brand and Series
RPB Safety
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-610
Zoro #
G003533250
UPC #
814768029810
Country of Origin
United States
Dimensions
Width
6 4/5 in
Length
8 45/64 in
Height
2 1/2 in
Details
Item
Air Purifying Respirator
Standards
ISO9001
Includes
Fan Housing
Color
Green
Brand and Series
RPB Safety
Material
Plastic
Description
Air Purifying Respirator, 2 1/2 in Height, 8 45/64 in Length, 6 4/5 in Width, Plastic
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.