Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Tube

  • Mfr # 4000-40

  • Zoro # G600933071


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cold Air Tube
Color
Black/Blue
Standards
ISO9001
Series
Cold Air Tube
Brand and Series
RPB Safety Cold Air Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-40
Zoro #
G600933071
UPC #
814768024327
Country of Origin
United States

Dimensions

Length
6 in
Height
5 in
Width
3 in

Details

Item
Air Tube
For Use With
Cold Air Tube
Color
Black/Blue
Standards
ISO9001
Series
Cold Air Tube
Brand and Series
RPB Safety Cold Air Tube
Includes
Silenced Cool Air Tube Assembly

Description

Air Tube, Cold Air Tube, For Use With Cold Air Tube, 5 in Height, 6 in Length, 3 in Width

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.