Zoro Homepage

Batter Pack

  • Mfr # 09-532-2

  • Zoro # G400892554


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Includes
L4 Light Battery Pack
Series
L4
Battery Chemistry
Lithium-Ion
Color
Gray
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-532-2
Zoro #
G400892554
UPC #
814768026857
Country of Origin
United States

Dimensions

Length
6 in
Height
3 in
Width
4 in

Details

Item
Batter Pack
Includes
L4 Light Battery Pack
Series
L4
Battery Chemistry
Lithium-Ion
Color
Gray
Brand and Series
RPB Safety L4
Standards
ISO9001
Battery Run Time
8 hr to 12 hr
Battery Type
Rechargeable
Voltage
240 V DC
Precharged
Yes

Description

Batter Pack, Rechargeable Battery Type, 240 V DC Voltage, RPB Safety L4, Includes L4 Light Battery Pack, 3 in Height, 4 in Width

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.