Battery Charger
Mfr # 03-951
Zoro # G500932778
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Includes
PX4 Battery Charger
Voltage
240 V DC
Width
4 in
System Type
PAPR System
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-951
Zoro #
G500932778
UPC #
814768020848
Country of Origin
United States
Dimensions
Width
4 in
Height
1 1/2 in
Length
9 1/2 in
Details
Item
Battery Charger
Includes
PX4 Battery Charger
Voltage
240 V DC
System Type
PAPR System
Color
Gray
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
5 Degrees F
Material
Plastic
Standards
ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303
Brand and Series
RPB Safety PX4
Series
PX4
Description
Battery Charger, 240 V DC Voltage, RPB Safety PX4, Includes PX4 Battery Charger, 1 1/2 in Height, 4 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.