Zoro Homepage

Belt Support

  • Mfr # NV2022

  • Zoro # G800932973


product price: $28.39
/ea

Key Features

Series
RPB Safety Essentials
Length
6 in
Width
2 in
Color
Black
Standards
ISO9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV2022
Zoro #
G800932973
UPC #
814768025096
Country of Origin
United States

Dimensions

Length
6 in
Width
2 in
Height
3 in

Details

Item
Belt Support
Series
RPB Safety Essentials
Color
Black
Standards
ISO9001
Includes
Nylon Belt
Brand and Series
RPB Safety RPB Safety Essentials
For Use With
RPB Safety Essentials

Description

Belt Support, RPB Safety Essentials, For Use With RPB Safety Essentials, 3 in Height, 6 in Length, 2 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.