Blast Helmet, Green/Gray/Black, RPB Nova 3 - Hot Air Tube, Leather Cape, Nova 3
Mfr # NV3-704-52
Zoro # G400920813
product price:Â $905.99
/ea
Free Shipping & Returns
Key Features
Color
Green/Gray/Black
Standards
+A2:2008 TH3 P R SL, ANSI Z89.1 Z87+, AS/NZS 1337.1:2010, AS/NZS 1801: 1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN 397:2003+A1:2009, EN12941: 1998, EN166:2001 CLASS 1b, ISO9001, NIOSH
Includes
RPB Nova 3 - Hot Air Tube, Leather Cape
Series
Nova 3
Includes Blower
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NV3-704-52
Zoro #
G400920813
UPC #
814768025461
Country of Origin
United States
Details
Item
Blast Helmet
Color
Green/Gray/Black
Standards
+A2:2008 TH3 P R SL, ANSI Z89.1 Z87+, AS/NZS 1337.1:2010, AS/NZS 1801: 1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN 397:2003+A1:2009, EN12941: 1998, EN166:2001 CLASS 1b, ISO9001, NIOSH
Includes
RPB Nova 3 - Hot Air Tube, Leather Cape
Series
Nova 3
Includes Blower
No
Headgear Type
Loose Fitting
Application
Abrasive Blasting,Grinding, Fettling, Thermospray
Brand and Series
RPB Safety Nova 3
Includes Headgear
Yes
Number of Suspension Points
4
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Includes Battery
No
Lens Material
A-PET
Breathing Tube Location
Back-Mount
Suspension Adjustment Type
Ratchet
System Type
PAPR System
Respirator Type
Type C
Intrinsically Safe
Yes
Includes Breathing Tube
Yes
Description
Blast Helmet, Nova 3, Includes RPB Nova 3 - Hot Air Tube, Leather Cape, Loose Fitting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.