Blast Helmet, Green/Gray/Black, RPB Nova 3 - Hot Air Tube, XL Nylon Cape, Nova 3

  • Mfr # NV3-704-51

  • Zoro # G200920877


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Gray/Black
Standards
+A2:2008 TH3 P R SL, ANSI Z89.1 Z87+, AS/NZS 1337.1:2010, AS/NZS 1801: 1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN 397:2003+A1:2009, EN12941: 1998, EN166:2001 CLASS 1b, ISO9001, NIOSH
Includes
RPB Nova 3 - Hot Air Tube, XL Nylon Cape
Series
Nova 3
Includes Blower
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NV3-704-51
Zoro #
G200920877
UPC #
814768025454
Country of Origin
United States

Details

Item
Blast Helmet
Color
Green/Gray/Black
Standards
+A2:2008 TH3 P R SL, ANSI Z89.1 Z87+, AS/NZS 1337.1:2010, AS/NZS 1801: 1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN 397:2003+A1:2009, EN12941: 1998, EN166:2001 CLASS 1b, ISO9001, NIOSH
Includes
RPB Nova 3 - Hot Air Tube, XL Nylon Cape
Series
Nova 3
Includes Blower
No
Number of Suspension Points
4
Includes Headgear
Yes
Respirator Type
Type C
Maximum Operating Temperature
140 Degrees F
Headgear Type
Loose Fitting
Application
Abrasive Blasting,Grinding, Fettling, Thermospray
Brand and Series
RPB Safety Nova 3
Includes Battery
No
Suspension Adjustment Type
Ratchet
Minimum Operating Temperature
14 Degrees F
Lens Material
A-PET
Includes Breathing Tube
Yes
System Type
PAPR System
Intrinsically Safe
Yes
Breathing Tube Location
Back-Mount

Description

Blast Helmet, Nova 3, Includes RPB Nova 3 - Hot Air Tube, XL Nylon Cape, Loose Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.