Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathing Tube

  • Mfr # 04-839

  • Zoro # G400932946


product price: $89.15
/ea
Free Shipping & Returns

Key Features

For Use With
PX4
System Type
PAPR System
Material
Plastic
Color
Black
Standards
ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04-839
Zoro #
G400932946
UPC #
814768026024
Country of Origin
United States

Dimensions

Length
10 1/2 in
Width
7 in
Height
5 1/2 in

Details

Item
Breathing Tube
For Use With
PX4
System Type
PAPR System
Material
Plastic
Color
Black
Standards
ISO9001, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, NIOSH, BSI Certified Product AS/NZS 1716: 2012 BMP # 714303
Series
PX4
Includes
PX4 Air Breathing Tube (Z3, T150)
Brand and Series
RPB Safety PX4

Description

Breathing Tube, PX4, For Use With PX4, 5 1/2 in Height, 10 1/2 in Length, 7 in Width, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.