Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Assembly

  • Mfr # 03-815

  • Zoro # G900920788


product price: $53.89
/ea

Key Features

Brand and Series
RPB Safety PX5
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
5 Degrees F
Material
Plastic
Includes
PX5 Battery Door Assembly including 03-818 Battery Door Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03-815
Zoro #
G900920788
UPC #
814768028882
Country of Origin
United States

Details

Item
Door Assembly
Brand and Series
RPB Safety PX5
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
5 Degrees F
Material
Plastic
Includes
PX5 Battery Door Assembly including 03-818 Battery Door Hinge
System Type
PAPR System
Voltage
240 V DC
Series
PX5
Standards
ISO9001, NIOSH, CE 2797 EN12941:1998, +A2:2008 TH3 P R SL, BSI Certified Product AS/NZS 1716:2012 BMP # 714303

Description

Door Assembly, 240 V DC Voltage, RPB Safety PX5, Includes PX5 Battery Door Assembly including 03-818 Battery Door Hinge, Plastic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.