Zoro Homepage

Face Seal

  • Mfr # 16-711

  • Zoro # G700932844


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application
Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
Color
Gray
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Series
Z-Link
Intrinsically Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-711
Zoro #
G700932844
UPC #
814768026369
Country of Origin
United States

Details

Item
Face Seal
Application
Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
Color
Gray
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Series
Z-Link
Intrinsically Safe
Yes
Includes Battery
No
Brand and Series
RPB Safety Z-Link
Includes Headgear
No
Includes Breathing Tube
No
Includes Blower
No
Includes
Z-Link (FR) Face Seal

Description

Face Seal, Z-Link, Includes Z-Link (FR) Face Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.