Zoro Homepage

Field Case

  • Mfr # 08-427

  • Zoro # G701253634


product price: $1,802.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
RPB Safety GX4
Voltage
240 V DC
Standards
ISO9001
Series
GX4
Includes
Heavy Duty Field Case Including Battery And Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-427
Zoro #
G701253634
UPC #
814768028325
Country of Origin
United States

Details

Brand and Series
RPB Safety GX4
Voltage
240 V DC
Standards
ISO9001
Series
GX4
Includes
Heavy Duty Field Case Including Battery And Charger
Item
Field Case

Description

Field Case, 240 V DC Voltage, RPB Safety GX4, Includes Heavy Duty Field Case Including Battery And Charger

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.