Full Hood
Mfr # 17-713
Zoro # G000932797
product price: $93.19
/ea
Free Shipping & Returns
Key Features
System Type
PAPR System
Application
Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management
Color
Black/White
Standards
+A2:2008, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003 +A1:2009, ISO9001, NIOSH, TH3 P R SL, Z89.1 Z87
Series
T-Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-713
Zoro #
G000932797
UPC #
814768026758
Country of Origin
United States
Details
Item
Full Hood
System Type
PAPR System
Application
Aggregate, Chemical, Chemical Stripping, Coating, Concrete Cutting, Healthcare, Life Sciences, Materials Handling, Painting, Pesticide, Pharma, Pharmaceutical Manufacturing, Sanding, Waste Management
Color
Black/White
Standards
+A2:2008, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714303, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012, CE 2797 EN14594: 2005 3B, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003 +A1:2009, ISO9001, NIOSH, TH3 P R SL, Z89.1 Z87
Series
T-Link
Includes
T-Link Hood - Tychem SL, Sealed Seams
Suspension Adjustment Type
Ratchet
Brand and Series
RPB Safety T-Link
Includes Battery
No
Includes Breathing Tube
No
Includes Blower
No
Includes Headgear
Yes
Intrinsically Safe
Yes
Description
Full Hood, T-Link, Includes T-Link Hood - Tychem SL, Sealed Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.