Hepa Filter
Mfr # 03-892
Zoro # G500932792
product price: $59.39
/eaKey Features
Series
PX5
Includes Headgear
No
Includes
(1) High Efficiency HE Filter
System Type
PAPR System
Includes Blower
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-892
Zoro #
G500932792
UPC #
814768027861
Country of Origin
United States
Details
Item
Hepa Filter
Series
PX5
Includes Headgear
No
Includes
(1) High Efficiency HE Filter
System Type
PAPR System
Includes Blower
No
Standards
ISO9001
Includes Battery
No
NIOSH Rating
P100
Includes Breathing Tube
No
Includes Cartridges
Yes
Intrinsically Safe
Yes
Color
Gray
Application
Coating, Fabrication, Healthcare, Life Sciences, Painting, Pharma, Welding
Brand and Series
RPB Safety PX5
Description
Hepa Filter, PX5, Includes (1) High Efficiency HE Filter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.