Hood Air, T200, Loose Fitting, Belt-Mount, 4 pt Ratchet

  • Mfr # 17-218-12

  • Zoro # G900933092


product price: $1,806.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Application
Healthcare, Life Sciences, Pharma
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
T200 Respirator with T-Link Hood, Air Duct/Bump Cap Assembly and PX5 PAPR Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-218-12
Zoro #
G900933092
UPC #
814768029186
Country of Origin
United States

Details

Item
Hood Air
Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Application
Healthcare, Life Sciences, Pharma
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
T200 Respirator with T-Link Hood, Air Duct/Bump Cap Assembly and PX5 PAPR Assembly
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
T200
Headgear Type
Loose Fitting
Battery Chemistry
Lithium-Ion
Color
Green/Gray/White
Brand and Series
RPB Safety T200
Includes Headgear
Yes
Battery Run Time
8 hr to 12 hr
Minimum Operating Temperature
14 Degrees F
Includes Battery
Yes
Suspension Adjustment Type
Ratchet
Includes Cartridges
Yes
Suspension
4 pt Ratchet
Includes Blower
Yes
Breathing Tube Location
Back-Mount
NIOSH Rating
P100
Lens Material
PETG
Number of Suspension Points
4
Includes Breathing Tube
Yes
Respirator Type
Type C

Description

Hood Air, T200, Includes T200 Respirator with T-Link Hood, Air Duct/Bump Cap Assembly and PX5 PAPR Assembly, Loose Fitting, Belt-Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.