Zoro Homepage

Hose 1/2IN

  • Mfr # NV2036

  • Zoro # G400933103


product price: $422.99
/ea
Free Shipping & Returns

Key Features

For Use With
Radex Ambient Pump
System Type
SAR System
Color
Dark Blue
Standards
ISO9001
Series
Radex Ambient Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV2036
Zoro #
G400933103
UPC #
814768025225
Country of Origin
United States

Dimensions

Height
16 in
Length
16 in
Width
5 in

Details

Item
Hose 1/2IN
For Use With
Radex Ambient Pump
System Type
SAR System
Color
Dark Blue
Standards
ISO9001
Series
Radex Ambient Pump
Includes
50' Breathing Air Supply Hose 1/2" Diameter
Brand and Series
RPB Safety Radex Ambient Pump

Description

Hose 1/2IN, Radex Ambient Pump, For Use With Radex Ambient Pump, 16 in Height, 16 in Length, 5 in Width

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.