Zoro Homepage

Hygiene Kit, Small

  • Mfr # NV2009/10SH

  • Zoro # G800932928


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
Nova 2000
Color
Black/Gray
Standards
NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
Series
Nova 2000
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV2009/10SH
Zoro #
G800932928
UPC #
814768024884
Country of Origin
United States

Dimensions

Length
10 in
Height
9 in
Width
6 in
Headgear Size
S

Details

Item
Hygiene Kit
For Use With
Nova 2000
Color
Black/Gray
Standards
NIOSH, ANSI Z89.1 Z87+, ISO9001, CE2797 EN14594: 2005 3B, AS/NZS 1716:2012, BMP # 714303
Series
Nova 2000
Includes
Nova 2000 Hygiene Kit size Small
Brand and Series
RPB Safety Nova 2000
Headgear Type
Head Dome

Description

Hygiene Kit, Head Dome, Headgear Size S, Includes Nova 2000 Hygiene Kit size Small, Nova 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.