Zoro Homepage

Hygiene

  • Mfr # NV3-736-A20

  • Zoro # G700933001


product price: $134.99
/ea
Free Shipping & Returns

Key Features

For Use With
Nova 3
Standards
ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
Series
Nova 3
Height
8 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NV3-736-A20
Zoro #
G700933001
UPC #
814768026642
Country of Origin
United States

Dimensions

Height
8 in
Length
12 in
Width
5 in

Details

Item
Hygiene
For Use With
Nova 3
Standards
ISO9001, NIOSH, ANSI Z89.1 Z87+, CE 2797 EN14594: 2005 3B, EN12941: 1998, +A2:2008 TH3 P R SL, EN 397:2003+A1:2009, EN166:2001 CLASS 1b, BSI Certified Product AS/NZS 1716:2012, BMP # 714303, AS/NZS 1801: 1997, BMP # 714306, AS/NZS 1337.1:2010, BMP # 714304
Series
Nova 3
Includes
Nova 3 Hygiene Kit, Size A-20
Brand and Series
RPB Safety Nova 3

Description

Hygiene, Nova 3, For Use With Nova 3, 8 in Height, 12 in Length, 5 in Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.