Zoro Homepage

Impact Lens, 16-872-AL

  • Mfr # 16-872-AL

  • Zoro # G100920779


product price: $16.55
/ea

Key Features

Brand and Series
RPB Safety Z-Link+
Includes Breathing Tube
No
Series
Z-Link+
Lens Material
Polycarbonate
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-872-AL
Zoro #
G100920779
UPC #
814768028486
Country of Origin
Malaysia

Details

Item
Impact Lens
Brand and Series
RPB Safety Z-Link+
Includes Breathing Tube
No
Series
Z-Link+
Lens Material
Polycarbonate
Standards
+A2:2008 TH3 P R SL, ANSI S3.19, AS/NZS 1337.1:2010, AS/NZS 1801:1997, BMP # 714304, BMP # 714306, BSI Certified Product AS/NZS 1716:2012 BMP # 714303, CE 2797 EN14594:2005 3B, CSEI CSA Z94.3-15, EN12941:1998, EN166:2001 CLASS 1F, EN352-3:2002, EN397:2003+A1:2009, ISO9001, NIOSH, Z87+, Z89.1
Application
Aggregate, Brazing, Chemical, Coating, Concerete Cutting, Fabrication, Fettling, Foundry, Grinding, Healthcare, Life Sciences, Metal Cutting, Painting, Pharma, Sanding, Thermospray, Welding
Includes Battery
No
Includes Headgear
No
Intrinsically Safe
Yes
Includes Blower
No
Includes
Z-Link ADF Impact Lens - Aluminum Coated

Description

Impact Lens, Z-Link+, Includes Z-Link ADF Impact Lens - Aluminum Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.