Zoro Homepage

Impact Lens Lens

  • Mfr # 13-052

  • Zoro # G100932963


product price: $24.89
/ea
Sold in multiples of 10 for $248.90

Key Features

Includes
Z3 Impact Lens (pk10)
Length
10 1/2 in
Width
7 in
Color
White
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-052
Zoro #
G100932963
UPC #
814768023818
Country of Origin
Malaysia

Dimensions

Length
10 1/2 in
Width
7 in
Height
5 1/2 in

Details

Item
Impact Lens Lens
Includes
Z3 Impact Lens (pk10)
Color
White
For Use With
Z3
Series
Z3
Material
Polycarbonate
Brand and Series
RPB Safety Z3
Standards
ISO9001, NIOSH, ANSI Z89.1 Z87+, Z87W

Description

Impact Lens Lens, Z3, For Use With Z3, 5 1/2 in Height, 10 1/2 in Length, 7 in Width, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.