Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Face Seal Air, T200, Loose Fitting, Belt-Mount, 4 pt Ratchet

  • Mfr # 17-218-32

  • Zoro # G200933013


product price: $1,622.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Application
Healthcare, Life Sciences, Pharma
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
T200 Respirator with Full Hood w/Internal Face Seal, Air Duct/Bump Cap Assembly and PX5 PAPR Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-218-32
Zoro #
G200933013
UPC #
814768028615
Country of Origin
United States

Details

Item
Internal Face Seal Air
Standards
ISO9001, NIOSH, ANSI S3.19, Z87
Application
Healthcare, Life Sciences, Pharma
System Type
PAPR System
Maximum Operating Temperature
140 Degrees F
Includes
T200 Respirator with Full Hood w/Internal Face Seal, Air Duct/Bump Cap Assembly and PX5 PAPR Assembly
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
T200
Headgear Type
Loose Fitting
Battery Chemistry
Lithium-Ion
Lens Material
PETG
Brand and Series
RPB Safety T200
Includes Headgear
Yes
NIOSH Rating
P100
Includes Breathing Tube
Yes
Includes Battery
Yes
Battery Run Time
8 hr to 12 hr
Color
Green/Gray/White
Number of Suspension Points
4
Respirator Type
Type C
Minimum Operating Temperature
14 Degrees F
Suspension Adjustment Type
Ratchet
Suspension
4 pt Ratchet
Includes Cartridges
Yes
Includes Blower
Yes
Breathing Tube Location
Back-Mount

Description

Internal Face Seal Air, T200, Includes T200 Respirator with Full Hood w/Internal Face Seal, Air Duct/Bump Cap Assembly and PX5 PAPR Assembly, Loose Fitting, Belt-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.